
Hensley Pivoting Paper Holder in Matte Black
Mfr # MY3508BL
Zoro # G010332181
product price: $44.15
/eaKey Features
Color
Black
Width
2.56 in
Length
3.94 in
Depth
4.69 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MY3508BL
Zoro #
G010332181
UPC #
34584033338
Country of Origin
Thailand
Dimensions
Width
2.56 in
Length
3.94 in
Depth
4.69 in
Details
Color
Black
Finish
Matte Black
Description
- •Matte black finish is the perfect complement to modern spaces
- •Covered under Moen's Limited Lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.