This item is Discontinued.

Moen Idora Chrome 8" pivoting paper holder MY3708CH

Idora Chrome 8" pivoting paper holder (Discontinued)

  • Mfr # MY3708CH
  • Zoro # G201232856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY3708CH
Zoro #
G201232856
UPC #
34584027924
Country of Origin
Unknown

Dimensions

Length
11.1 in
Width
4.720 in
Height
2.6 in
Dispenser Height
8.9 in
Dispenser Width
9.49 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Silver
Finish
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.