Zoro Homepage

Iso Bl 24 Double Towel Bar Rt Pkg

  • Mfr # DN0722BL

  • Zoro # G208451670


product price: $71.49
/ea

Key Features

Finish
Matte Black
Width
7.1 in
Height
3.6 in
Length
26.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN0722BL
Zoro #
G208451670
UPC #
34584034175
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.1 in
Height
3.6 in
Length
26.3 in

Details

Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces
  • •included template and mounting hardware take the guesswork out of installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.