Shop HOMEROOTS
See all product information
Create Account
22in Antiqued Gold And White Metal Wood And Mirrored Glass Round Vanity Tray
- Mfr # 376042
- Zoro # G823439206
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Color
Antiqued Gold, White
Finish
Antique
Width (In.)
21.5 in
Length (In.)
4 in
Size
21.5" W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376042
- Zoro #
- G823439206
- UPC #
- -
- Country of Origin
- China
- Color
- Antiqued Gold, White
- Finish
- Antique
- Shape
- Round
- Material
- Metal, Wood, Mirrored Glass
- Item
- Trays
Dimensions
- Width (In.)
- 21.5 in
- Length (In.)
- 4 in
- Size
- 21.5" W
- Depth
- 21.5 in
Description
This 22-inch antiqued gold and white metal wood and mirrored glass round vanity tray is beautiful enough to be left out on the counter or shelf when not in use. The combination of antiqued gold metal, wood beads, and a mirrored glass bottom, give this tray an overall timeless appearance and natural appeal. This round tray is versatile enough to blend with a variety of color palettes and aesthetics and can work well in kitchen, living, dining room as well as bedroom or even bathroom. 4-inch h x 21.5-inch w x 21.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.