
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YG5430CH
Zoro #
G712372959
UPC #
34584482679
Country of Origin
Taiwan, Province of China
Dimensions
Length
34.9 in
Width
3.4 in
Depth
5.5 in
Details
Finish
Chrome
Description
- •the securemount design allows for secure and lasting installation into any stud at any angle
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •supports up to 500 lbs.
- •complies with Americans with Disabilities Act (ADA) specifications
- •30" bar length
- •1.25" bar diameter
- •corrosion resistant
- •stainless steel construction for added durability
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.