Zoro Homepage

Lav 2H 4 Sm Wb 1.2Gpm Chr

  • Mfr # 8215SMF12

  • Zoro # G208464915


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
9.3 in
Standards
WaterSense Listed; Lead Law Compliant
Application
Commercial
Width
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215SMF12
Zoro #
G208464915
UPC #
26508266830
Country of Origin
United States

Dimensions

Length
9.3 in
Width
7.1 in
Height
5.5 in

Details

Finish
Chrome
Standards
WaterSense Listed; Lead Law Compliant
Application
Commercial

Description

M-DURA faucets feature solid cast brass construction


  • •durable ceramic cartridge
  • •vandal resistant torque screw to discourage tampering
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •smooth handles allows for easy cleaning and sanitation which is ideal for healthcare environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.