Shop MOEN
See all product information
Create Account
Lodi Pd Srs, #181630Srs
- Mfr # 181630SRS
- Zoro # G408443253
product price:
$
315.99
/ea
Free Shipping & Returns
Key Features
Residential Commercial
Residential
Width
12.25 in
Length (In.)
24.75 in
Height
3.5 in
Standards
Lead Law Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 181630SRS
- Zoro #
- G408443253
- UPC #
- 26508341650
- Country of Origin
- Taiwan, Province of China
- Finish
- Spot Resist Stainless
- Residential Commercial
- Residential
- Standards
- Lead Law Compliant
Dimensions
- Width
- 12.25 in
- Length (In.)
- 24.75 in
- Height
- 3.5 in
Description
Single 1 Handle Lever
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.