Zoro Homepage

Low Arc Kitchen Faucet, Manual, 8" Mount, 3 Hole

  • Mfr # 67425

  • Zoro # G5079137


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67425
Zoro #
G5079137
UPC #
026508052983
Country of Origin
China

Dimensions

Spout Length
9-1/8"
Connection Size
3/4"
Height
6-11/16"
Manufacturers Warranty Length
Lifetime
Spout Height
8-1/2"
Water Inlet Connection Size
3/8"
Max. Installation Surface Thickness
2"
Spout Height - Maximum
8 1/2 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
2 in

Description

Item Low Arc Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.