Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moen lustrous Tool Free Shower Chair with Snap In Asse, 21.7" L, Glacier White DN7064

lustrous Tool Free Shower Chair with Snap In Asse, 21.7" L, Glacier White (Discontinued)

  • Mfr # DN7064
  • Zoro # G2171012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN7064
Zoro #
G2171012
UPC #
034584017161
Country of Origin
China

Dimensions

Length
21.7"
Width
21"
Height
15" to 21"

Details

Finish
Glacier White
Type
lustrous
Material
Seat and Legs: Polypropylene, Feet: Thermal Plastic Elastomer
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Mounting Type
Wall
Weight Capacity
Up to 300 lb.
Item
Tool Free Shower Chair with Snap In Asse
Features
Easy Tool Free Installation; Non Slip Seat Surface; Glacier Finish For a Bright, Clean White Look

Description

Tool Free Shower Chair with Snap In Asse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.