This item is Discontinued.

Moen lustrous Tool Free Transfer Bench Glacier White, 33" L, Glacier White DN7065

lustrous Tool Free Transfer Bench Glacier White, 33" L, Glacier White (Discontinued)

  • Mfr # DN7065
  • Zoro # G2170979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN7065
Zoro #
G2170979
UPC #
034584484284
Country of Origin
China

Dimensions

Length
33"
Width
19.641"
Height
31.136"

Details

Finish
Glacier White
Type
lustrous
Material
Seat and Legs: Polypropylene, Feet: Thermal Plastic Elastomer
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Mounting Type
Wall
Weight Capacity
Up to 300 lb.
Item
Tool Free Transfer Bench Glacier White
Features
easy tool-free installation; non-slip seat surface; glacier finish for a bright, clean white look

Description

Tool Free Transfer Bench Glacier White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.