This item is Discontinued.

Moen Manual, 4" Mount, Residential 3 Hole Low Arc Bathroom Faucet 8210

Manual, 4" Mount, Residential 3 Hole Low Arc Bathroom Faucet (Discontinued)

  • Mfr # 8210
  • Zoro # G5078403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210
Zoro #
G5078403
UPC #
026508153789
Country of Origin
United States

Dimensions

Spout Length
5-1/2"
Height
4-1/2"
Connection Size
3/4"
Manufacturers Warranty Length
5 yr. limited
Spout Height
4-1/2"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
2"

Details

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Centerset Mount
Commercial / Residential
Residential
CEC Compliant
Non CEC Compliant
Compliance
ADA, BAA, AB1953
Body Material
Brass
Item
Low Arc Bathroom Faucet
Standards
AB1953, BAA
Flow Outlet Type - Faucet
Aerated
Includes
Trim and Valve
Flow Outlet Type
Aerated
Vandal Resistant Features
Vandal Resistant Outlet
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Spout
Rigid
Flow Outlet Type (Faucet)
Aerated
Drain Type
None
Faucet Handle Type
Lever
Mounting Type - Faucet
Deck
Temp. Control
Yes
Faucet Type
Bathroom Sink Faucet
ADA Compliance
Yes
Connection
3/4"
Residential / Commercial
Residential
Ligature Resistant
No
Faucet Finish
Chrome
Replacement Cartridge
4NEF5 or 4NEF6
Series
M-Dura
Faucet Spout Shape
Low Arc
Valve Type
Ceramic Disc
Faucet Body Material
Brass
Replacement Cartridge Mfr. Model Number
52000, 52001
Spout Reach
5-1/2"
Max. Mounting Hole Center Distance
8"
Faucet Handle Material
Metal
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Yes
Material of Construction
Cast Metal
Outlet Type
Standard

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO, ME, NV, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.