Manual, 8" Mount, Residential 3 Hole Low Arc Bathroom Faucet (Discontinued)
- Mfr # 8228
- Zoro # G5078507
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8228
Zoro #
G5078507
UPC #
026508161197
Country of Origin
Multiple
Dimensions
Spout Length
3"
Manufacturers Warranty Length
5 yr. limited
Height
3"
Overall Height
3"
Max. Installation Surface Thickness
1-1/2"
Spout Height
4-3/16"
Water Inlet Connection Size
1/2"
Length (In.)
12-51/64
Spout Height - Maximum
4 3/16 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
Description
Item Low Arc Bathroom Faucet
Restrictions
This item has been restricted from sale in the following states:
CO, HI, ME, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.