Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome 3 Hole

  • Mfr # 8430F05

  • Zoro # G6303781


product price: $103.49
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8430F05
Zoro #
G6303781
UPC #
026508232156
Country of Origin
United States

Dimensions

Spout Length
4 in
Overall Height
7 in
Spout Height
3 in
For Surface Thickness - Maximum
1 3/4 in
Spout Outlet Height
2 in
For Mounting Hole Diameter - Minimum
1 in
Overall Width
6 1/8 in
Spout Height - Maximum
3 in
Inlet Connection Size
1/2 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Joystick
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Item
Low Arc Bathroom Faucet
Drain Type
None
Connection
1/2 MNPT
Faucet Type
Bathroom Sink Faucet
Includes
Mounting Hardware
Valve Type
Ceramic Disc
Temp. Control
Yes
Standards
ASME A112.18.1/CSA B125.1
Series
M-Bition
Faucet Spout
Brass
ADA Compliance
ADA Compliant
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Battery Charger CEC Compliant
CEC Compliant
Spout Reach
4 in
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Application
Commercial
Mounting Hole Center-to-Center Distance - Minimum
4 in
Vandal Resistance
Vandal-Resistant Hardware
For Location
Bathroom
Operation Method
Manual
Flow Rate - Maximum
0.5 gpm
Flow Type
Aerated
Includes Drain
Drain Not Included
Spout Shape
Arc
Number of Mounting Holes
2
Ligature Resistance
No
CEC Compliance
CEC Compliant
Compatible Cartridge Manufacturer Part Number
1255
Mounting Hole Center-to-Center Distance - Maximum
4 in
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.