Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte Black One-Handle Pulldown Kitchen Faucet

  • Mfr # S74001EV2BL

  • Zoro # G114539424


product price: $1,041.34
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate
1.5 GPM (5.7 L/min) max.
Depth
4.6 in
Length - Drains
31.6 in
Width
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S74001EV2BL
Zoro #
G114539424
UPC #
26508375402
Country of Origin
United States

Dimensions

Depth
4.6 in
Length - Drains
31.6 in
Width
14.4 in

Details

Finish
Matte Black
Flow Rate
1.5 GPM (5.7 L/min) max.
Color - Drains
Black
Standards
Low Lead Law Compliant

Description

  • • Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • • matte black finish is the perfect complement to modern spaces
  • • equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • • one-handle lever handle makes it easy to adjust the water
  • • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • • standard design mounts on the sink or countertop
  • • complies with Americans with Disabilities Act (ADA) specifications
  • • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.