This item is Discontinued.

Moen Matte Black Transfer Valve Trim T2082BL

Matte Black Transfer Valve Trim (Discontinued)

  • Mfr # T2082BL
  • Zoro # G801730172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2082BL
Zoro #
G801730172
UPC #
26508301401
Country of Origin
Unknown

Dimensions

Length
5.9
Height
3.8
Width
5.7

Details

Finish
Matte Black
Weight
1.3
Collection
Rizon
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.