Zoro Homepage

Matte Black Transfer Valve Trim

  • Mfr # TS23006BL

  • Zoro # G701730715


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
5.8
Height
3.9
Width
5.7
Weight
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS23006BL
Zoro #
G701730715
UPC #
26508301944
Country of Origin
United States

Dimensions

Length
5.8
Height
3.9
Width
5.7

Details

Finish
Matte Black
Weight
2.1
Collection
Arris
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.