Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mdura Modern Shr Hd 2.5 Chr

  • Mfr # 9263

  • Zoro # G312378641


product price: $61.85
/ea

Key Features

Finish
Chrome
Width
3.8 in
Depth
3.8 in
Length
3.8 in
Flow Rate - Maximum
2.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9263
Zoro #
G312378641
UPC #
26508255421
Country of Origin
China

Dimensions

Width
3.8 in
Depth
3.8 in
Length
3.8 in

Details

Finish
Chrome
Flow Rate - Maximum
2.5 GPM

Description

  • •showerhead spray face features easy-clean, rubberized spray nodules

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.