Shop MOEN
See all product information
Create Account
Moen 6325EPBN Voss 1.5 GPM Single Function Shower Head
- Mfr # 6325EPBN
- Zoro # G200916573
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (GPM)
1.75 gpm
Face Diameter
4-1/16 in
Connection Size
1/2 in IPS
Showerhead Function
One-Function
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6325EPBN
- Zoro #
- G200916573
- UPC #
- 26508230138
- Country of Origin
- China
- Item
- Spray Head
- Finish
- Brushed Nickel
- Flow Rate (GPM)
- 1.75 gpm
- Showerhead Function
- One-Function
Dimensions
- Face Diameter
- 4-1/16 in
- Connection Size
- 1/2 in IPS
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.