Moen CSR2164BL 72" Curved Shower Rod
- Mfr # CSR2164BL
- Zoro # G901233054
product price:Â
$
86.15
/ea
Key Features
Finish
Matte Black
Length
41
Weight
2.56
Height
1
Width
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSR2164BL
- Zoro #
- G901233054
- UPC #
- 34584029829
- Country of Origin
- Unknown
Dimensions
- Length
- 41
- Height
- 1
- Width
- 1
Details
- Finish
- Matte Black
- Weight
- 2.56
- Collection
- Curved Shower Rods
Description
The MOEN Curved Shower Rods Adjustable Curved Shower Rod has a matte black finish, a length of 41 inches, a weight of 2.56 pounds, a height of 1 inch, and a width of 1 inch. It is part of the Curved Shower Rods collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.