Winslow 36 in. L x 48 in. W x 79 in. H Frameless Sliding Shower Enclosure Kit in Matte Brushed Gold
- Mfr # VG6051MGCL48WL
- Zoro # G822575974
product price:Â
$
1,841.99
/ea
Key Features
Finish
Matte Brushed Gold
Material
Tempered Glass
Includes
Base; Door Hardware; Mounting Hardware
Color
Gold
Depth (In.)
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG6051MGCL48WL
- Zoro #
- G822575974
- UPC #
- 849922055534
- Country of Origin
- China
Dimensions
- Depth (In.)
- 36 in
- Height (In.)
- 80 in
- Width (In.)
- 48 in
Details
- Item
- Shower Enclosure
- Finish
- Matte Brushed Gold
- Material
- Tempered Glass
- Includes
- Base; Door Hardware; Mounting Hardware
- Color
- Gold
Description
The VIGO Winslow Frameless Sliding Shower Enclosure in Matte Brushed Gold finish brings sophistication to your bathroom space. This corner shower enclosure measures 48-in. W x 36-in. D x 80-in. H, featuring a generous 19-in. walk-in entry for effortless access. The advanced sliding system operates with smooth precision through four-wheel rollers, ensuring quiet and reliable door operation. Left-side installation offers flexibility in bathroom layout while maximizing space utilization. Clear glass allows natural light to flow through, creating an open atmosphere, while the frameless design adds a modern touch that enhances the visual flow of your bathroom. The substantial 3/8-in. thick glass construction provides durability and elegance, making this enclosure a centerpiece that transforms your bathroom into a contemporary oasis.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.