
Moen HIlliard 1-Handle Bronze Tub and Shower Faucet (Discontinued)
- Mfr # 82537BRB
- Zoro # G8655852
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82537BRB
Zoro #
G8655852
UPC #
26508276211
Country of Origin
United States
Dimensions
Height
5.500 In
Width
8.300 In
Length
10.000 In
Details
For Use With
Posi-Temp pressure balancing control valve
Finish
Mediterranean Bronze
Weight
3.8
Description
For a touch of luxury in the bath, the effortlessly elegant Hilliard bathroom suite makes an eye-catching statement at the sink. Designed to coordinate with any bathroom decor, this striking traditional collection offers both style and functionality.
- • Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- • Lever handle makes it easy to adjust the water
- • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
- • 4" diameter spray head wallmount
- • 5 7/8" tub spout length
- • Self-cleaning nozzles help you maintain a clean and functioning fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.