Shop MOEN
See all product information
Create Account
Moen MBHG3818BN Genta 18" Grab Bar
- Mfr # MBHG3818BN
- Zoro # G501238541
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Length
2.913 in
Finish
Brushed Nickel
Width
3.386 in
Height
21.610 in
Weight
3.250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBHG3818BN
- Zoro #
- G501238541
- UPC #
- 34584030061
- Country of Origin
- Unknown
Dimensions
- Length
- 2.913 in
- Width
- 3.386 in
- Height
- 21.610 in
Details
- Finish
- Brushed Nickel
- Weight
- 3.250 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.