
Moen Mikah 1-Handle Matte Black Tub and Shower Faucet (Discontinued)
- Mfr # 82310BL
- Zoro # G012004895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82310BL
Zoro #
G012004895
UPC #
026508354704
Country of Origin
United States
Dimensions
Width
9.700 In
Length
22.900 In
Height
5.900 In
Details
Finish
Matte Black
Description
Made up of smooth, fluid curves, the Mikah collection offers a soft modern style that can add a touch of warmth to the bathroom. The tub and shower faucet comes with a Magnetix combination rain shower and hand shower showerhead with six different pressure settings for a spa-like experience. A Matte Black finish is the perfect complement to modern spaces.
- • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
- • Magnetix technology features an innovative magnetic docking system
- • Combination spray for more variety
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.