
Moen Solidad Two Handle Stainless Steel Kitchen Faucet Side Sprayer Included (Discontinued)
- Mfr # CA87015SRS
- Zoro # G8630339
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA87015SRS
Zoro #
G8630339
UPC #
26508210949
Country of Origin
United States
Dimensions
Length (In.)
18.375 In
Width
11.375 In
Height
3.430 In
Details
Finish
Spot Resist Stainless
Handle Type
Single 2 Handle Lever
Description
Add refined and polished styling to the sink with the Solidad collection. Its sleek design offers the perfect blend of form and function. Gracious and uncomplicated style features give the Solidad collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Solidad collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
- • Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- • Features Duralock quick connect system for easy installation.
- • Two-handle lever handle makes it easy to adjust the water.
- • Includes side sprayer for convenient cleaning around your entire sink and powerful rinse for heavy-duty cleaning
- • Standard design mounts on the sink or countertop.
- • Complies with Americans with Disabilities Act (ADA) specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.