Zoro Homepage

Nurture 3F Wm Sh Eco Srn

  • Mfr # 23333SRN

  • Zoro # G208590423


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Height
6.56 in
Width
5.56 in
Application
Residential
Length
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23333SRN
Zoro #
G208590423
UPC #
26508207666
Country of Origin
China

Dimensions

Height
6.56 in
Width
5.56 in
Length
5.31 in

Details

Finish
Spot Resist Brushed Nickel
Application
Residential

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •three-function combination spray for more variety

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.