Shop All Bathroom Sink Faucets
Moen
One-Handle Bathroom Faucet Oil Rubbed Bronze
Mfr # 4507ORB
Zoro # G600917125
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Handle Type Single 1 Handle Lever
- Weight 4.7 lb
- Length 20.875 in
- Height 3.0 in
Product Information
- Brand Moen
- MFR # 4507ORB
- Zoro # G600917125
- UPC # 26508255742
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 20.875 in |
Height | 3.0 in |
Width | 9.438 in |
Details
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB13)
- ZORO SELECT 1/4" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N014018)
- ZORO SELECT 1-1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH13)
- NOSHOK Block and Bleed Stainless Steel Needle V (2170-MFS)
- MOEN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8215F12)
- MOEN Wristblade Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8800)
- MOEN Two-Handle Lavatory Faucet (8228F12)
- MOEN Sensor-Operated Lavatory Faucet (CA8302)
- MOEN Knob, Shower, Plastic (94514)
- MOEN Dual Handle 4" Mount, 2 Hole Low Arc Laundry Sink Faucet, Chrome plated (74998)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Venetian Bronze (538-RBMPU-DST)
- Moen Bathroom Sink Faucets & Accessories