
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S72003EVSRS
Zoro #
G701254198
UPC #
26508271186
Country of Origin
China
Dimensions
Spout Length
8 in
Connection Size
3/8 in
Spout Height
17 in
Details
Number of Holes
1
Finish
Spot Resist Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.5 gpm
Handle Type
Lever
Mounting Type
Sink or Countertop
Item
Kitchen Faucet
Flow Outlet Type
Aerated Stream; Boosted Rinse; Boosted Stream; Powerful Cleaning Rinse
Type
Four-Function
Features
Connection
Compression
Includes
Batteries
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.