Zoro Homepage

Posi-Temp(R) All-Metal Trim Kits

  • Mfr # T9346GBM15

  • Zoro # G500917478


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
5.3 in
Width
8.1 in
Number of Handles
Single 1 Handle Lever
Length
31.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9346GBM15
Zoro #
G500917478
UPC #
26508255568
Country of Origin
United States

Dimensions

Height
5.3 in
Width
8.1 in
Length
31.9 in

Details

Finish
Chrome
Number of Handles
Single 1 Handle Lever

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.