Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moen Posi-Temp(R) Tub/Shower Brushed Gold TS2913EPBG

Posi-Temp(R) Tub/Shower Brushed Gold (Discontinued)

  • Mfr # TS2913EPBG
  • Zoro # G600917330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2913EPBG
Zoro #
G600917330
UPC #
26508302804
Country of Origin
United States

Dimensions

Height
5.1 in
Width
11.6 in
Length
12.1 in

Details

Finish
Brushed Gold

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.