Zoro Homepage

Posi-Temp(R) Tub/Shower Brushed Nickel

  • Mfr # T2743EPBN

  • Zoro # G400916670


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
5.6 in
Width
8.2 in
Length
10.2 in
Handle Type
Single 1 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2743EPBN
Zoro #
G400916670
UPC #
26508261309
Country of Origin
China

Dimensions

Height
5.6 in
Width
8.2 in
Length
10.2 in

Details

Finish
Brushed Nickel
Handle Type
Single 1 Handle Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.