Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posi-Temp(R) Tub/Shower Oil Rubbed Bronze

  • Mfr # T2693EPORB

  • Zoro # G500917232


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Shower Head Type
Eco-Performance Showerhead
Face Dia.
4-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2693EPORB
Zoro #
G500917232
UPC #
26508230442
Country of Origin
United States

Dimensions

Face Dia.
4-1/16 in
Spout Length
7-15/16 in

Details

Item
Tub/Shower
Flow Rate
1.75 gpm
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Shower Head Type
Eco-Performance Showerhead
Type
One-Function
Valve Type
Diverter
Connection Type
Slip Fit

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.