
Posi-Temp(R) Tub/Shower Polished Nickel
Mfr # T2693NL
Zoro # G400917585
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
2.5 gpm
ADA Compliant
Yes
Shower Head Type
Standard
Face Dia.
4-1/16 in
Connection Type
Slip Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2693NL
Zoro #
G400917585
UPC #
26508301548
Country of Origin
United States
Dimensions
Face Dia.
4-1/16 in
Spout Length
7-15/16 in
Details
Item
Tub/Shower
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Polished Nickel
Shower Head Type
Standard
Connection Type
Slip Fit
Valve Type
Diverter
Type
One-Function
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.