Zoro Homepage

Pulldown Wand Sl

  • Mfr # 131380SL

  • Zoro # G312415865


product price: $61.89
/ea

Key Features

Finish
Stainless
Width
3.75 in
Depth
3 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131380SL
Zoro #
G312415865
UPC #
26508166888
Country of Origin
United States

Dimensions

Width
3.75 in
Depth
3 in
Length
4.5 in

Details

Finish
Stainless

Description

  • •stainless finish coordinates with today's popular kitchen appliances and accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.