Zoro Homepage

Push Button Diverter, Moen

  • Mfr # 1198

  • Zoro # G4130235


product price: $44.89
/ea

Key Features

Sub-Category
Valves
Fits Brand
Moen
Material
Metal
Finish
Chrome
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1198
Zoro #
G4130235
UPC #
026508035436
Country of Origin
United States

Dimensions

Size
1 2/3 in x 6 in
Length (In.)
6
Manufacturers Warranty Length
5 yr

Description

Push Button Diverter, Non CEC Compliant, Finish Chrome, For Use With Moen Tub Shower Valves, For Use with Series Not Specified, Metal, Moen, 1 2/3 in x 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.