Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptor Kit Bl

  • Mfr # 163247BL

  • Zoro # G008589818


product price: $48.79
/ea

Key Features

Finish
Black
Residential Commercial
Residential
Length (In.)
10.25 in
Width
7.13 in
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
163247BL
Zoro #
G008589818
UPC #
26508248409
Country of Origin
China

Dimensions

Length (In.)
10.25 in
Width
7.13 in
Height
2.4 in

Details

Finish
Black
Residential Commercial
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.