Zoro Homepage

Reza Pre Rinse Spring Sink Combo Kit

  • Mfr # 216003

  • Zoro # G008597653


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Application
Residential
Length (In.)
37.88 in
Width
17.25 in
Height
26.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216003
Zoro #
G008597653
UPC #
26508336830
Country of Origin
United States

Dimensions

Length (In.)
37.88 in
Width
17.25 in
Height
26.63 in

Details

Finish
Stainless
Application
Residential

Description

single bowl


  • •features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • •strainer basket included for added convenience in the sink
  • •sink template included
  • •quickmount sink installation hardware is designed to cut down installation time considerably while offering a variety of features that eliminate most pain-points installers experience today with drop-in sink
  • •two hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.