Zoro Homepage

Rghin M-Pact Posi 1H Ts Pex Bk

  • Mfr # 62380

  • Zoro # G712414925


product price: $132.99
/ea
Sold in multiples of 12 for $1,595.88
Free Shipping & Returns

Key Features

Depth (In.)
11.38 in
Width (In.)
10.25 in
Length
15.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62380
Zoro #
G712414925
UPC #
026508102268
Country of Origin
United States

Dimensions

Depth (In.)
11.38 in
Width (In.)
10.25 in
Length
15.12 in

Description

  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •1222
  • •1/2"
  • •crimp PEX inlets/CC outlets
  • •requirements four
  • •valve meets ASSE performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.