Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riley One-Handle High Arc Pulldown Kitchen Faucet in Matte Black

  • Mfr # 7402EWBL

  • Zoro # G510399325


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate
1.5 GPM (5.7 L/min) max.
Color/Finish
Black
Length (In.)
26.8 in.
Width
14.1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7402EWBL
Zoro #
G510399325
UPC #
26508352946
Country of Origin
United States

Dimensions

Length (In.)
26.8 in.
Width
14.1 in.
Depth
4.5 in.

Details

Finish
Matte Black
Flow Rate
1.5 GPM (5.7 L/min) max.
Color/Finish
Black
Typical Application
Kitchen
Series
Riley
Standards
Low Lead Compliant

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Power Clean(tm) Spray Technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the power clean(tm) technology.
  • •Equipped with the Reflex(tm) System for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •Features DuraLock(tm) Quick Connect System for easy installation
  • •One-handle
  • •Lever handle makes it easy to adjust the water
  • •Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • •Standard design mounts on the sink or countertop
  • •Complies with American's with Disabilities Act (ADA) specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.