Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rinza Towel Bar 18 In Bn

  • Mfr # Y1118BN

  • Zoro # G608451843


product price: $45.75
/ea

Key Features

Finish
Spot Resist Brushed Nickel
Height
2.2 in
Length
19.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y1118BN
Zoro #
G608451843
UPC #
34584031495
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.8 in
Height
2.2 in
Length
19.1 in

Details

Finish
Spot Resist Brushed Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.