This item is Discontinued.

Moen Rizon Brushed Nickel M-Core 3-Series Tub/Shower UT3813EPBN

Rizon Brushed Nickel M-Core 3-Series Tub/Shower (Discontinued)

  • Mfr # UT3813EPBN
  • Zoro # G001233718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3813EPBN
Zoro #
G001233718
UPC #
26508325285
Country of Origin
Unknown

Dimensions

Height
4.9 in
Width
11.5 in
Length
12.0 in

Details

Finish
Brushed Nickel (BN)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.