This item is Discontinued.

Moen Rizon Brushed Nickel M-Core 3-Series Valve Only UT3811BN

Rizon Brushed Nickel M-Core 3-Series Valve Only (Discontinued)

  • Mfr # UT3811BN
  • Zoro # G401232380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3811BN
Zoro #
G401232380
UPC #
26508325223
Country of Origin
Unknown

Dimensions

Height
4.5
Width
7.75
Length
7.88

Details

Finish
Brushed Nickel
Weight
2
Handles
1 Handle
Collection
Rizon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.