Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rizon M-Core 2S T/S Nh Trim Ch

  • Mfr # UT2813NH

  • Zoro # G508456818


product price: $264.56
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
4.8 in
Width
7.5 in
Application
Residential
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2813NH
Zoro #
G508456818
UPC #
26508339664
Country of Origin
United States

Dimensions

Height
4.8 in
Width
7.5 in
Length
7.9 in

Details

Finish
Chrome
Application
Residential

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.