Rough In Valve
Mfr # 8371HD
Zoro # G6303921
product price: $137.06
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
For Use With
Moen Trim
Material
Brass
Standards
ASSE
Tub and Shower Category
Shower Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8371HD
Zoro #
G6303921
UPC #
026508228487
Country of Origin
United States
Dimensions
Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Details
Material of Construction
Brass
For Use With
Moen Trim
Material
Brass
Standards
ASSE
Tub and Shower Category
Shower Valves
Item
Control Valve
Includes
Adjustable Temperature Limit Stop
Features
From Leaks and Vandalism to Normal Wear and Tear, Worries Never Cease Where Commercial and Institutional Fixtures are Concerned
Connection Type
CC
Includes Hot Temperature Limit
Hot Temperature Limit Included
CEC Compliant
Non CEC Compliant
Includes Valve
Valve Included
Number of Ports
4
Includes Cartridge
Cartridge Included
Shower Valve Type
Pressure Balancing
Includes Check Stop
Check Stop Included
Reversible
Not Reversible
Product Type
Control Valve
Vandal Resistant Features
Vandal Resistant
Vandal-Resistant Features
Vandal-Resistant
Description
Control Valve, Non CEC Compliant, Connection Size 1/2 in, CC, For Use With Moen Trim, Material of Construction Brass, Number of Ports 4, Moen, Reversible Not Reversible, Shower Valve Type Pressure Balancing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.