
Sage Ped Paper Holder Bn
Mfr # DN6850BN
Zoro # G412374031
product price: $47.29
/eaKey Features
Width
7 in
Length
21.4 in
Depth
3.3 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DN6850BN
Zoro #
G412374031
UPC #
34584483416
Country of Origin
Taiwan, Province of China
Dimensions
Width
7 in
Length
21.4 in
Depth
3.3 in
Details
Finish
Brushed Nickel
Description
- •brushed nickel finish brings the warm look of stainless to your bath
- •included template and mounting hardware take the guesswork out of installation
- •metal mounting post for extra security
- •corrosion resistant
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.