
Sarai One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless (Discontinued)
- Mfr # 87836EVSRS
- Zoro # G010399184
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
87836EVSRS
Zoro #
G010399184
UPC #
26508329061
Country of Origin
China
Dimensions
Width
14.6 in.
Length (In.)
31.5 in.
Depth
4.8 in.
Details
Finish
Spot Resist Stainless
Flow Rate
1.5 GPM (5.7 L/min) max.
Typical Application
Kitchen
Standards
Low Lead Compliant
Color/Finish
Silver
Series
Sarai
Description
- •Power Boost(tm) Technology provides boosted water performance with the push of a button for a faster clean and faster fill
- •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Equipped with the Reflex(tm) System for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •Features DuraLock(tm) Quick Connect System for easy installation
- •One-handle
- •Lever handle makes it easy to adjust the water
- •Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •Standard design mounts on the sink or countertop
- •Complies with American's with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.