Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Kit Polished Nickel

  • Mfr # 259416NL

  • Zoro # G415694297


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Length
10.88 in
Width (In.)
7.13 in
Depth (In.)
0.63 in
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259416NL
Zoro #
G415694297
UPC #
26508386538
Country of Origin
China

Dimensions

Length
10.88 in
Width (In.)
7.13 in
Depth (In.)
0.63 in

Details

Finish
Polished Nickel
Color
Nickel

Description

  • polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Manufactured in China
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.