
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
moen_21005
Zoro #
G901236802
UPC #
26508203293
Country of Origin
Unknown
Dimensions
Face Dia.
9 in
Details
Item
Spray Head
Finish
Chrome Plated
Shower Head Type
Standard With Handshower
Connection
1/2 in
Flow Outlet Type - Faucet
Combination
Connection Type
IPS
Type
Seven-Function
flow rate
2.5 gpm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.