Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm Bl

  • Mfr # S110BL

  • Zoro # G412468235


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth (In.)
2.75 in
Length
13.62 in
Width (In.)
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S110BL
Zoro #
G412468235
UPC #
26508279434
Country of Origin
United States

Dimensions

Depth (In.)
2.75 in
Length
13.62 in
Width (In.)
9.25 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.