
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT2138BN
Zoro #
G601238427
UPC #
26508326930
Country of Origin
Unknown
Details
Item
Shower Faucet
Features
WaterSense Labeled
Flow Rate
2.5 gpm
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Brushed Nickel
Connection
1/2 in
Standards
ASME A112.18.1; CSA B125.1
Connection Type
IPS
Commercial / Residential
Residential
Handle Material
Metal
CEC Compliant
No
Number of Handles
1
Valve Type
Pressure Balancing
Handle Type
Lever
Flow Outlet Type - Faucet
Full, Jet, Massage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.