Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8350
Zoro #
G5079042
UPC #
026508014677
Country of Origin
United States
Dimensions
Face Dia.
4"
Depth (In.)
7-1/2
Height (In.)
7-1/2
Hose Length (In.)
69
Diverter Tub Spout Length
5-1/2"
Width (In.)
7-1/4
Face Dia. (In.)
4
Manufacturers Warranty Length
5 yr
Connection Size
1/2 in
Trim Plate Height
7 in
Trim Plate Width
7 in
Hose Length
69"
Description
Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, Faucet Handle Type Lever, For Use With Moentrol Single Shower Faucet Valves, Ligature Resistant No, Number of Handles 1, Moen, Trim Finish Chrome, Trim Plate Height 7 in, Trim Plate Material Brass, Trim Plate Width 7 in
Restrictions
This item has been restricted from sale in the following states:
CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.